Shop EZO

RadBalllBrg, Steel, 61701 ZZ, 12 mm

  • Mfr # 6701ZZC0SRL
  • Zoro # G824151817

product price: 
$
11.15
/ea

Key Features

Ball Material Grade
AISI 52100
Industry Number
61701 ZZ
Number of Rows
One
Retaining Ring Groove
No
Closure
Double Shielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6701ZZC0SRL
Zoro #
G824151817
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
4 mm
Bore Diameter
12 mm
Outside Diameter
18 mm

Details

Item
Radial Ball Bearing
Ball Material Grade
AISI 52100
Industry Number
61701 ZZ
Number of Rows
One
Retaining Ring Groove
No
Closure
Double Shielded
System of Measurement
Metric
ABEC Rating
1
Flange Type
Non-Flanged
Bearing Lubrication
Maintenance-Free
Ring Material
Steel
Maximum Speed
15,000 RPM
Dynamic Radial Load Capacity
260 lbf
Series
Extra Thin Metric Series Bearings
Outer Ring Type
Shield/Seal Groove
Ring Material Grade
AISI 52100
Maximum Temperature
302 Degrees F
For Environment
Food and Beverage
Static Radial Load Capacity
150 lbf
Internal Clearance
CN
Cage Material
Steel
Lubricant Material
Multitemp SRL
Ball Material
Steel

Description

Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 18 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 260 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.