RadBalllBrg, Steel, 61704 ZZ, 20 mm
- Mfr # 6704ZZC0SRL
- Zoro # G024152591
product price:Â
$
21.15
/ea
Key Features
Bearing Lubrication
Maintenance-Free
For Environment
Food and Beverage
Closure
Double Shielded
ABEC Rating
1
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6704ZZC0SRL
- Zoro #
- G024152591
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Closure
- Double Shielded
- ABEC Rating
- 1
- Cage Material
- Steel
- Ball Material Grade
- AISI 52100
- System of Measurement
- Metric
- Retaining Ring Groove
- No
- Maximum Speed
- 10,000 RPM
- Dynamic Radial Load Capacity
- 280 lbf
- Lubricant Material
- Multitemp SRL
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Internal Clearance
- CN
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Maximum Temperature
- 302 Degrees F
- Static Radial Load Capacity
- 200 lbf
- Industry Number
- 61704 ZZ
- Ball Material
- Steel
- Series
- Extra Thin Metric Series Bearings
Dimensions
- Bore Diameter
- 20 mm
- Outer Ring Width
- 4 mm
- Outside Diameter
- 27 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 27 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 280 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.