RadBalllBrg, Steel, F61703 ZZ, 17 mm
- Mfr # F6703ZZC0SRL
- Zoro # G724151870
product price:Â
$
27.75
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Series
Extra Thin Metric Series Bearings
Flange Type
Flanged
Lubricant Material
Multitemp SRL
Flange Thickness
0.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6703ZZC0SRL
- Zoro #
- G724151870
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Flanged
- Lubricant Material
- Multitemp SRL
- Ring Material
- Steel
- Ball Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Internal Clearance
- CN
- Closure
- Double Shielded
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- ABEC Rating
- 1
- Ball Material Grade
- AISI 52100
- Number of Rows
- One
- Maximum Speed
- 11,000 RPM
- For Environment
- Food and Beverage
- Dynamic Radial Load Capacity
- 280 lbf
- Static Radial Load Capacity
- 180 lbf
- Cage Material
- Steel
- Industry Number
- F61703 ZZ
- Maximum Temperature
- 302 Degrees F
- Retaining Ring Groove
- No
Dimensions
- Flange Thickness
- 0.8 mm
- Flange Diameter
- 24.5 mm
- Bore Diameter
- 17 mm
- Outside Diameter
- 23 mm
- Outer Ring Width
- 4 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 23 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 280 lbf, Flange Diameter 24.5 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.