RadBalllBrg, Steel, 61708 2RS, 40 mm

  • Mfr # 6708-2RSP0C0SRL
  • Zoro # G924152349
product price: 
$
90.75
/ea

Key Features

Ball Material Grade
AISI 52100
Retaining Ring Groove
No
Industry Number
61708 2RS
Internal Clearance
CN
Ring Material Grade
AISI 52100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6708-2RSP0C0SRL
Zoro #
G924152349
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Ball Material Grade
AISI 52100
Retaining Ring Groove
No
Industry Number
61708 2RS
Internal Clearance
CN
Ring Material Grade
AISI 52100
Ring Material
Steel
Maximum Temperature
212 Degrees F
System of Measurement
Metric
Dynamic Radial Load Capacity
710 lbf
Ball Material
Steel
ISO Rating
Normal/Class 6X
ABEC Rating
1
Flange Type
Non-Flanged
Bearing Lubrication
Maintenance-Free
Lubricant Material
Multitemp SRL
Seal Type
Contact
Outer Ring Type
Shield/Seal Groove
Cage Material
Steel
Static Radial Load Capacity
630 lbf
Number of Rows
One
For Environment
Food and Beverage
Closure
Double Sealed
Maximum Speed
2,400 RPM
Series
Extra Thin Metric Series Bearings

Dimensions

Bore Diameter
40 mm
Outer Ring Width
6 mm
Outside Diameter
50 mm

Description

Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 50 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 710 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Normal/Class 6X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.