Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61705 2RS, 25 mm
- Mfr # 6705H-2RSC0SRL
- Zoro # G624152533
product price:Â
$
41.99
/ea
Key Features
Cage Material
Stainless Steel
Bore Diameter
25 mm
Series
Extra Thin Metric Series Bearings
Number of Rows
One
Outside Diameter
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6705H-2RSC0SRL
- Zoro #
- G624152533
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Stainless Steel
- Series
- Extra Thin Metric Series Bearings
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 250 lbf
- Maximum Speed
- 3,900 RPM
- Flange Type
- Non-Flanged
- Ring Material
- Stainless Steel
- Retaining Ring Groove
- No
- Ball Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Internal Clearance
- CN
- Lubricant Material
- Multitemp SRL
- Outer Ring Type
- Shield/Seal Groove
- Industry Number
- SS61705 2RS
- Closure
- Double Sealed
- Seal Type
- Contact
- Static Radial Load Capacity
- 190 lbf
- ABEC Rating
- 1
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Bore Diameter
- 25 mm
- Outside Diameter
- 32 mm
- Outer Ring Width
- 4 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 250 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.