RadBalllBrg, SS, SS61802 ZZ, 15 mm
- Mfr # 6802HZZC0SRL
- Zoro # G124152309
product price:Â
$
22.89
/ea
Key Features
Closure
Double Shielded
Flange Type
Non-Flanged
Number of Rows
One
System of Measurement
Metric
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6802HZZC0SRL
- Zoro #
- G124152309
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Closure
- Double Shielded
- Flange Type
- Non-Flanged
- Number of Rows
- One
- System of Measurement
- Metric
- Outer Ring Type
- Shield/Seal Groove
- Dynamic Radial Load Capacity
- 470 lbf
- Internal Clearance
- CN
- Resistance Properties
- Corrosion-Resistant
- Ring Material
- Stainless Steel
- Maximum Temperature
- 302 Degrees F
- Maximum Speed
- 31,000 RPM
- For Environment
- Food and Beverage
- Cage Material
- Stainless Steel
- ABEC Rating
- 1
- Industry Number
- SS61802 ZZ
- Lubricant Material
- Multitemp SRL
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 280 lbf
- Ball Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Series
- Extra Thin Metric Series Bearings
Dimensions
- Outer Ring Width
- 5 mm
- Outside Diameter
- 24 mm
- Bore Diameter
- 15 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 24 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 470 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.