RadBalllBrg, Steel, 61801 ZZ, 12 mm
- Mfr # 6801ZZC0SRL
- Zoro # G124152484
product price:Â
$
7.65
/ea
Sold in multiples of 2 for
$15.30
Key Features
Flange Type
Non-Flanged
Bearing Lubrication
Maintenance-Free
Lubricant Material
Multitemp SRL
Industry Number
61801 ZZ
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6801ZZC0SRL
- Zoro #
- G124152484
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Multitemp SRL
- Industry Number
- 61801 ZZ
- ABEC Rating
- 1
- Maximum Speed
- 36,000 RPM
- Outer Ring Type
- Shield/Seal Groove
- Ring Material
- Steel
- System of Measurement
- Metric
- Ball Material Grade
- AISI 52100
- Series
- Extra Thin Metric Series Bearings
- Dynamic Radial Load Capacity
- 540 lbf
- Static Radial Load Capacity
- 290 lbf
- Closure
- Double Shielded
- Cage Material
- Steel
- For Environment
- Food and Beverage
- Ring Material Grade
- AISI 52100
- Ball Material
- Steel
- Internal Clearance
- CN
- Maximum Temperature
- 302 Degrees F
- Number of Rows
- One
- Retaining Ring Groove
- No
Dimensions
- Outer Ring Width
- 5 mm
- Outside Diameter
- 21 mm
- Bore Diameter
- 12 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 540 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.