RadBalllBrg, Steel, 61904 2RS, 20 mm
- Mfr # 6904-2RSC3PEM
- Zoro # G024151815
product price:Â
$
9.79
/ea
Key Features
Closure
Double Sealed
Ball Material Grade
AISI 52100
Industry Number
61904 2RS
Static Radial Load Capacity
1,030 lbf
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6904-2RSC3PEM
- Zoro #
- G024151815
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Closure
- Double Sealed
- Ball Material Grade
- AISI 52100
- Industry Number
- 61904 2RS
- Static Radial Load Capacity
- 1,030 lbf
- For Environment
- Food and Beverage
- Ring Material Grade
- AISI 52100
- Outer Ring Type
- Shield/Seal Groove
- Series
- Extra Thin Metric Series Bearings
- Ball Material
- Steel
- Internal Clearance
- C3
- Maximum Speed
- 12,100 RPM
- Flange Type
- Non-Flanged
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Mobil Polyrex EM
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 1,790 lbf
- Retaining Ring Groove
- No
- Cage Material
- Steel
- Ring Material
- Steel
- System of Measurement
- Metric
- Seal Type
- Contact
- ABEC Rating
- 1
Dimensions
- Outside Diameter
- 37 mm
- Outer Ring Width
- 9 mm
- Bore Diameter
- 20 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,790 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.