RadBalllBrg, Steel, 61908 ZZ, 40 mm
- Mfr # 6908ZZC0SRL
- Zoro # G224151974
product price:Â
$
25.99
/ea
Key Features
Industry Number
61908 ZZ
Lubricant Material
Multitemp SRL
Ball Material
Steel
Bore Diameter
40 mm
Outside Diameter
62 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6908ZZC0SRL
- Zoro #
- G224151974
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Industry Number
- 61908 ZZ
- Lubricant Material
- Multitemp SRL
- Ball Material
- Steel
- Retaining Ring Groove
- No
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Static Radial Load Capacity
- 2,790 lbf
- Maximum Speed
- 13,000 RPM
- Outer Ring Type
- Shield/Seal Groove
- Dynamic Radial Load Capacity
- 3,850 lbf
- System of Measurement
- Metric
- Ball Material Grade
- AISI 52100
- Cage Material
- Steel
- Maximum Temperature
- 302 Degrees F
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Closure
- Double Shielded
- Bearing Lubrication
- Maintenance-Free
- Series
- Extra Thin Metric Series Bearings
- Number of Rows
- One
- For Environment
- Food and Beverage
- Internal Clearance
- CN
Dimensions
- Bore Diameter
- 40 mm
- Outside Diameter
- 62 mm
- Outer Ring Width
- 12 mm
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 62 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 3,850 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.