RadBalllBrg, Steel, F61702 2RS, 15 mm
- Mfr # F6702-2RSC0SRL
- Zoro # G324151867
product price:Â
$
27.49
/ea
Key Features
Ball Material
Steel
Ring Material Grade
AISI 52100
Bore Diameter
15 mm
Ring Material
Steel
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6702-2RSC0SRL
- Zoro #
- G324151867
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Steel
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Ball Material Grade
- AISI 52100
- Industry Number
- F61702 2RS
- Dynamic Radial Load Capacity
- 260 lbf
- Static Radial Load Capacity
- 160 lbf
- Cage Material
- Steel
- Internal Clearance
- CN
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Closure
- Double Sealed
- Maximum Speed
- 7,200 RPM
- Maximum Temperature
- 212 Degrees F
- Retaining Ring Groove
- No
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 1
- Series
- Extra Thin Metric Series Bearings
- Seal Type
- Contact
- Flange Type
- Flanged
Dimensions
- Bore Diameter
- 15 mm
- Outside Diameter
- 21 mm
- Flange Diameter
- 22.5 mm
- Outer Ring Width
- 4 mm
- Flange Thickness
- 0.8 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 21 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 260 lbf, Flange Diameter 22.5 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.