RadBalllBrg, Steel, F61904 ZZ, 20 mm
- Mfr # F6904ZZC0SRL
- Zoro # G524151971
product price:Â
$
33.79
/ea
Key Features
Flange Diameter
40 mm
ABEC Rating
1
Bearing Lubrication
Maintenance-Free
Lubricant Material
Multitemp SRL
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6904ZZC0SRL
- Zoro #
- G524151971
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Multitemp SRL
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Closure
- Double Shielded
- Retaining Ring Groove
- No
- Dynamic Radial Load Capacity
- 1,790 lbf
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Flanged
- Internal Clearance
- CN
- Maximum Temperature
- 302 Degrees F
- Maximum Speed
- 22,000 RPM
- Ball Material Grade
- AISI 52100
- For Environment
- Food and Beverage
- Series
- Extra Thin Metric Series Bearings
- Industry Number
- F61904 ZZ
- Ball Material
- Steel
- Number of Rows
- One
- Ring Material
- Steel
- Static Radial Load Capacity
- 1,030 lbf
- Cage Material
- Steel
Dimensions
- Flange Diameter
- 40 mm
- Outer Ring Width
- 9 mm
- Outside Diameter
- 37 mm
- Bore Diameter
- 20 mm
- Flange Thickness
- 2 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,790 lbf, Flange Diameter 40 mm, Flange Thickness 2 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.