Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, F61801 ZZ, 12 mm
- Mfr # F6801ZZC0SRL
- Zoro # G124151906
product price:Â
$
21.39
/ea
Key Features
Cage Material
Steel
Bore Diameter
12 mm
Number of Rows
One
Dynamic Radial Load Capacity
540 lbf
Maximum Temperature
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6801ZZC0SRL
- Zoro #
- G124151906
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Number of Rows
- One
- Dynamic Radial Load Capacity
- 540 lbf
- Maximum Temperature
- 302 Degrees F
- Maximum Speed
- 36,000 RPM
- ABEC Rating
- 1
- Ring Material Grade
- AISI 52100
- Ball Material Grade
- AISI 52100
- Ball Material
- Steel
- Series
- Extra Thin Metric Series Bearings
- Lubricant Material
- Multitemp SRL
- Bearing Lubrication
- Maintenance-Free
- Static Radial Load Capacity
- 290 lbf
- Industry Number
- F61801 ZZ
- System of Measurement
- Metric
- Outer Ring Type
- Shield/Seal Groove
- Ring Material
- Steel
- Closure
- Double Shielded
- Retaining Ring Groove
- No
- Flange Type
- Flanged
- For Environment
- Food and Beverage
- Internal Clearance
- CN
Dimensions
- Bore Diameter
- 12 mm
- Outer Ring Width
- 5 mm
- Outside Diameter
- 21 mm
- Flange Thickness
- 1.1 mm
- Flange Diameter
- 23 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 540 lbf, Flange Diameter 23 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.