Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, F61805 ZZ, 25 mm
- Mfr # F6805ZZC0SRL
- Zoro # G824151855
product price:Â
$
41.95
/ea
Key Features
System of Measurement
Metric
Flange Type
Flanged
Static Radial Load Capacity
830 lbf
ABEC Rating
1
Outer Ring Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6805ZZC0SRL
- Zoro #
- G824151855
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Flange Type
- Flanged
- Static Radial Load Capacity
- 830 lbf
- ABEC Rating
- 1
- Ball Material
- Steel
- Dynamic Radial Load Capacity
- 1,210 lbf
- Retaining Ring Groove
- No
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Lubricant Material
- Multitemp SRL
- Cage Material
- Steel
- Maximum Temperature
- 302 Degrees F
- Maximum Speed
- 21,000 RPM
- Closure
- Double Shielded
- Series
- Extra Thin Metric Series Bearings
- Internal Clearance
- CN
- Ball Material Grade
- AISI 52100
- Number of Rows
- One
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Industry Number
- F61805 ZZ
Dimensions
- Outer Ring Width
- 7 mm
- Flange Diameter
- 40 mm
- Outside Diameter
- 37 mm
- Bore Diameter
- 25 mm
- Flange Thickness
- 1.5 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 37 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,210 lbf, Flange Diameter 40 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.