RadialBallBearing, SS, 27000 RPM, SSR8, 1/2"
- Mfr # SR8A3C0AF2
- Zoro # G024152584
product price:Â
$
18.99
/ea
Key Features
Ring Material
Stainless Steel
Maximum Speed
27,000 RPM
Outside Diameter
1 1/8 in
Cage Material
Stainless Steel
ABEC Rating
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR8A3C0AF2
- Zoro #
- G024152584
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ring Material
- Stainless Steel
- Maximum Speed
- 27,000 RPM
- Cage Material
- Stainless Steel
- ABEC Rating
- 3
- Outer Ring Type
- Straight
- Maximum Temperature
- 275 Degrees F
- Closure
- Open
- Dynamic Radial Load Capacity
- 1,150 lbf
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Internal Clearance
- CN
- Ball Material
- Stainless Steel
- System of Measurement
- Inch
- For Environment
- Food and Beverage
- Flange Type
- Non-Flanged
- Series
- Inch Series Miniature Ball Bearings
- Static Radial Load Capacity
- 540 lbf
- Number of Rows
- One
- Retaining Ring Groove
- No
- Industry Number
- SSR8
Dimensions
- Outside Diameter
- 1 1/8 in
- Outer Ring Width
- 0.25 in
- Bore Diameter
- 1/2 in
Description
Radial Ball Bearing, Bore Diameter 1/2 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.25 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,150 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.