RadBalllBrg, Steel, 61802 2RS, 15 mm
- Mfr # 6802-2RUC0SRL
- Zoro # G424151620
product price:Â
$
12.85
/ea
Key Features
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Dynamic Radial Load Capacity
580 lbf
Closure
Double Sealed
Outer Ring Width
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6802-2RUC0SRL
- Zoro #
- G424151620
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- CN
- Dynamic Radial Load Capacity
- 580 lbf
- Closure
- Double Sealed
- Static Radial Load Capacity
- 350 lbf
- Seal Type
- Non-Contact
- Ring Material Grade
- AISI 52100
- Ball Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Maximum Speed
- 31,000 RPM
- Series
- Extra Thin Metric Series Bearings
- For Environment
- Food and Beverage
- Industry Number
- 61802 2RS
- Ball Material Grade
- AISI 52100
- System of Measurement
- Metric
- Outer Ring Type
- Shield/Seal Groove
- ABEC Rating
- 1
- Lubricant Material
- Multitemp SRL
- Ring Material
- Steel
- Number of Rows
- One
- Retaining Ring Groove
- No
Dimensions
- Outer Ring Width
- 5 mm
- Bore Diameter
- 15 mm
- Outside Diameter
- 24 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 24 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 580 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.