Shop EZO

Single Row Radial and Deep Groove Ball B

  • Mfr # 6205H-2RSC0SRL

  • Zoro # G524152442


product price: 
$
38.29
/ea

Key Features

Industry Number
6205H-2RSC0SRL
Retaining Ring Groove
No
System of Measurement
Metric
ABEC Rating
1
Outer Ring Type
Shield/Seal Groove
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6205H-2RSC0SRL
Zoro #
G524152442
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
52 mm
Outer Ring Width
15 mm
Bore Diameter
25 mm

Details

Item
Radial Ball Bearing
Industry Number
6205H-2RSC0SRL
Retaining Ring Groove
No
System of Measurement
Metric
ABEC Rating
1
Outer Ring Type
Shield/Seal Groove
Closure
Double Sealed
Maximum Speed
8,800 RPM
Bearing Lubrication
Maintenance-Free
Resistance Properties
Corrosion-Resistant
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
2,680 lbf
Internal Clearance
CN
Ring Material
Stainless Steel
Seal Type
Contact
Cage Material
Stainless Steel
Number of Rows
One
Maximum Temperature
212 Degrees F
Flange Type
Non-Flanged
Static Radial Load Capacity
1,420 lbf
Lubricant Material
Multitemp SRL
For Environment
Food and Beverage

Description

Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 2,680 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL

Ratings & reviews