Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6206H-2RSC0SRL
Zoro # G024152713
product price:Â
$
57.35
/ea
Key Features
Ring Material
Stainless Steel
Outside Diameter
62 mm
Retaining Ring Groove
No
Bearing Lubrication
Maintenance-Free
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6206H-2RSC0SRL
- Zoro #
- G024152713
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 62 mm
- Outer Ring Width
- 16 mm
- Bore Diameter
- 30 mm
Details
- Item
- Radial Ball Bearing
- Ring Material
- Stainless Steel
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Outer Ring Type
- Shield/Seal Groove
- Internal Clearance
- CN
- Closure
- Double Sealed
- Number of Rows
- One
- Seal Type
- Contact
- Industry Number
- SS6206 2RS
- Maximum Temperature
- 212 Degrees F
- For Environment
- Food and Beverage
- Lubricant Material
- Multitemp SRL
- Dynamic Radial Load Capacity
- 3,710 lbf
- Static Radial Load Capacity
- 2,040 lbf
- Ball Material
- Stainless Steel
- Maximum Speed
- 7,700 RPM
- System of Measurement
- Metric
- Cage Material
- Stainless Steel
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 3,710 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.