Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 681HP6MC3AF2

  • Zoro # G324881412


product price: 
$
11.25
/ea

Key Features

Flange Type
Non-Flanged
Ball Material
Stainless Steel
Bearing Lubrication
Relubricateable
Maximum Temperature
300 Degrees F
Number of Rows
One
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
681HP6MC3AF2
Zoro #
G324881412
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
3 mm
Outer Ring Width
1 mm
Bore Diameter
1 mm

Details

Flange Type
Non-Flanged
Ball Material
Stainless Steel
Bearing Lubrication
Relubricateable
Maximum Temperature
300 Degrees F
Number of Rows
One
Industry Number
SSL310
Static Radial Load Capacity
5 lbf
Maximum Speed
117,000 RPM
Lubricant Material
Aeroshell Fluid 12 Oil
Dynamic Radial Load Capacity
20 lbf
System of Measurement
Metric
Item
Radial Ball Bearing
Series
Metric Series Miniature Ball Bearings
ABEC Rating
3
Miniature Bearing
Yes
Retaining Ring Groove
No
For Environment
Food and Beverage
ISO Rating
Class 6
Resistance Properties
Corrosion-Resistant
Internal Clearance
C3
Ring Material
Stainless Steel
Cage Material
Stainless Steel
Closure
Open
Outer Ring Type
Straight

Description

Radial Ball Bearing, Bore Diameter 1 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 1 mm, Outside Diameter 3 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 20 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil

Ratings & reviews