Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6207HZZC0SRL
Zoro # G524152541
product price:Â
$
94.29
/ea
Key Features
Ring Material
Stainless Steel
Internal Clearance
CN
Retaining Ring Groove
No
Maximum Speed
12,000 RPM
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6207HZZC0SRL
- Zoro #
- G524152541
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ring Material
- Stainless Steel
- Internal Clearance
- CN
- Retaining Ring Groove
- No
- Maximum Speed
- 12,000 RPM
- Ball Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 4,900 lbf
- ABEC Rating
- 1
- Outer Ring Type
- Shield/Seal Groove
- Static Radial Load Capacity
- 2,770 lbf
- System of Measurement
- Metric
- Cage Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Flange Type
- Non-Flanged
- For Environment
- Food and Beverage
- Number of Rows
- One
- Lubricant Material
- Multitemp SRL
- Closure
- Double Shielded
- Maximum Temperature
- 302 Degrees F
- Industry Number
- SS6207 ZZ
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 4,900 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.