Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6208H-2RSC0SRL
Zoro # G024152270
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Industry Number
SS6208 2RS
Closure
Double Sealed
Flange Type
Non-Flanged
Cage Material
Stainless Steel
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6208H-2RSC0SRL
- Zoro #
- G024152270
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 40 mm
- Outer Ring Width
- 18 mm
- Outside Diameter
- 80 mm
Details
- Item
- Radial Ball Bearing
- Industry Number
- SS6208 2RS
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Cage Material
- Stainless Steel
- For Environment
- Food and Beverage
- Dynamic Radial Load Capacity
- 5,550 lbf
- Maximum Temperature
- 212 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Retaining Ring Groove
- No
- ABEC Rating
- 1
- Maximum Speed
- 6,100 RPM
- Ring Material
- Stainless Steel
- Static Radial Load Capacity
- 3,210 lbf
- Outer Ring Type
- Shield/Seal Groove
- Internal Clearance
- CN
- Seal Type
- Contact
- System of Measurement
- Metric
- Ball Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 5,550 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL