Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6700HC0AF2
- Zoro # G724152662
product price:Â
$
13.89
/ea
Key Features
Static Radial Load Capacity
100 lbf
Outside Diameter
15 mm
ABEC Rating
1
Lubricant Material
Aeroshell Fluid 12 Oil
Maximum Speed
17,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6700HC0AF2
- Zoro #
- G724152662
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 100 lbf
- ABEC Rating
- 1
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Maximum Speed
- 17,000 RPM
- System of Measurement
- Metric
- Series
- Extra Thin Metric Series Bearings
- Bearing Lubrication
- Relubricateable
- Industry Number
- SS61700
- Outer Ring Type
- Straight
- Maximum Temperature
- 300 Degrees F
- Ball Material
- Stainless Steel
- For Environment
- Food and Beverage
- Resistance Properties
- Corrosion-Resistant
- Flange Type
- Non-Flanged
- Dynamic Radial Load Capacity
- 190 lbf
- Internal Clearance
- CN
- Retaining Ring Groove
- No
- Number of Rows
- One
- Ring Material
- Stainless Steel
- Cage Material
- Stainless Steel
- Closure
- Open
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 15 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 190 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil