Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6702HC0AF2
Zoro # G324152604
product price:Â
$
19.29
/ea
Key Features
Dynamic Radial Load Capacity
210 lbf
Ball Material
Stainless Steel
Outside Diameter
21 mm
Cage Material
Stainless Steel
Bore Diameter
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6702HC0AF2
- Zoro #
- G324152604
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 210 lbf
- Ball Material
- Stainless Steel
- Cage Material
- Stainless Steel
- Series
- Extra Thin Metric Series Bearings
- ABEC Rating
- 1
- Static Radial Load Capacity
- 130 lbf
- System of Measurement
- Metric
- Number of Rows
- One
- Flange Type
- Non-Flanged
- Resistance Properties
- Corrosion-Resistant
- Maximum Speed
- 13,000 RPM
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Closure
- Open
- Maximum Temperature
- 275 Degrees F
- Retaining Ring Groove
- No
- Industry Number
- SS61702
- Bearing Lubrication
- Relubricateable
- For Environment
- Food and Beverage
- Ring Material
- Stainless Steel
- Internal Clearance
- CN
- Outer Ring Type
- Straight
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 21 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 210 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.