Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6709
Zoro # G924151762
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
1
Dynamic Radial Load Capacity
720 lbf
Closure
Open
Retaining Ring Groove
No
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6709
- Zoro #
- G924151762
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 55 mm
- Bore Diameter
- 45 mm
- Outer Ring Width
- 6 mm
Details
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Dynamic Radial Load Capacity
- 720 lbf
- Closure
- Open
- Retaining Ring Groove
- No
- Ring Material Grade
- AISI 52100
- Internal Clearance
- CN
- Outer Ring Type
- Straight
- Static Radial Load Capacity
- 670 lbf
- Ball Material
- Steel
- Ring Material
- Steel
- Series
- Extra Thin Metric Series Bearings
- Industry Number
- 61709
- Cage Material
- Steel
- Ball Material Grade
- AISI 52100
- System of Measurement
- Metric
- Maximum Speed
- 3,900 RPM
- Number of Rows
- One
- For Environment
- Food and Beverage
- Bearing Lubrication
- Relubricateable
- Flange Type
- Non-Flanged
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 55 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 720 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.