This item is Discontinued.

Fab Scented Laundry Detergent, Sunset Sy, PK6, Sunset Symphony (Sun Kissed Blossoms), 6 PK FABBB34

Scented Laundry Detergent, Sunset Sy, PK6, Sunset Symphony (Sun Kissed Blossoms), 6 PK (Discontinued)

  • Mfr # FABBB34
  • Zoro # G7288207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FABBB34
Zoro #
G7288207
UPC #
-
Country of Origin
United States

Dimensions

Size
60 oz

Details

Item
Scented Laundry Detergent,Sunset Sy,PK6
Fragrance
Sunset Symphony (Sun Kissed Blossoms)
For Use On
All Clothing
Application
Laundry Detergent
Effective to Remove
Dirt; Stains
Form
Liquid
Net Weight
26.3 lbs
Packaging Type
Bottle

Description

Scented Laundry Detergent,Sunset Sy,PK6, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.