
Kal-Clear PET Cold Drink Cups, 24 oz, Clear, 25/Sleeve, 24 Sleeves/Carton, 600PK
Mfr # 9502074
Zoro # G612922018
product price: $132.99
/pk 600, $0.22/ea
Free Shipping & Returns
Key Features
Wrapped/Unwrapped
Unwrapped
Material
PET
Type
Cold
Capacity
24 oz
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9502074
Zoro #
G612922018
UPC #
-
Country of Origin
United States
Details
Wrapped/Unwrapped
Unwrapped
Material
PET
Type
Cold
Capacity
24 oz
Color
Clear
Microwave Safe
No
Bio Based
No
Bpi Certified
No
Number of Cups Included
600
Product Series
Kal-Clear
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Recyclable
No
Item
Cups
Compatible Manufacturer Lid Part Number
Kal-Clear Cup Lids LKC16/24FX
Material
Polyethylene Terephthalate (PET)
Sfi Certified
No
Description
Kal-Clear-it's clearly tasteful. Premium cups keep liquids contained, without any hint of flavor or odor transfer. Smooth and consistent rolled rim for easy sipping. High-quality PET construction.
- • Kal-Clear-it's clearly tasteful.
- • Flavor and odor transfer-free.
- • Rolled rim.
- • High-quality PET construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.