Kal-Clear/Nexclear Drink Cup Lids, Dome Lid with 1 in. Hole, Fits 12 to 20 oz Cold Cups, Clear, 1000PK

  • Mfr # 9508057

  • Zoro # G812922184


product price:  $57.25
/pk 1000, $0.06/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
PET
Capacity
12 oz to 20 oz Cold Cups
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9508057
Zoro #
G812922184
UPC #
-
Country of Origin
United States

Details

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
PET
Capacity
12 oz to 20 oz Cold Cups
Color
Clear
Features
Dome Lid with 1 in Hole
Fits
12 oz to 20 oz Cups
Product Series
Kal-Clear
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Hot or Cold Cup
Cold Cup Lids
Fsc Certified
No
Compostable
No
Sfi Certified
No
Material
PET
Compatible Manufacturer Cup Part Number
Fabri-Kal® KC9OF, KC1214
Recyclable
No
Lid Type
Cold Cup Dome Lids
Item
Cup Lids

Description

Versatile lid family works with both Fabri-Kal's Kal-Clear® and Nexclear® Drink Cups, helping to conserve storage space. One lid fits the four most popular Nexclear® sizes. Sturdy, clear lids are made from PET and allow easy beverage identification. Lids come in a wide range of sizes to fit virtually any application.


  • • Versatile lid family.
  • • One lid fits the four most popular Nexclear® sizes.
  • • Sturdy, clear PET lids.
  • • Excellent for virtually any application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.