Fabrication Enterprises 10-5688 Cando Latex-Free Exercise Tubing Pep Pack with Moderate - Green; Blue & Black

  • Mfr # 1383815

  • Zoro # G404036602


product price:  $38.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1383815
Zoro #
G404036602
UPC #
715000000000
Country of Origin
China

Description

CanDoexercise tubing is an economic solution for upper and lower body exercise. It is lightweight, portable and durable. Effective when used alone, or with handles and anchors. CanDois to use the Thera-Bandcolor sequence so resistance level is easily identified. Levels range in order of strength from least to greatest resistance: tan, yellow, red, green, blue, black, silver, gold.

Specifications
  • Dimension: 8" x 0.2" x 5"
  • Weight: 0.5 lbs