Zoro Homepage

Small Modern Ceramic Flower Vase, Yellow

  • Mfr # QI004344.YL

  • Zoro # G604102077


product price: $15.89
/ea

Key Features

Width
4.5
Depth
4.5
Weight
0.03
Length
4.5
Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004344.YL
Zoro #
G604102077
UPC #
651355043442
Country of Origin
China

Dimensions

Width
4.5
Depth
4.5
Length
4.5
Height
4.5

Details

Weight
0.03
Material
Ceramic, Metal
Color
Yellow, Gold

Description

Transform your living space with our elegant bud vase, featuring a robust three-dimensional wire stand meticulously crafted from luxurious gold metal. This sophisticated base not only enhances stability but also adds a touch of modern flair to any tabletop or surface. Perfect for displaying your favorite fresh flowers, the vase is designed with a water-holding capability, ensuring your arrangements stay vibrant and beautiful. Enjoy the versatility of this lightweight vase, which makes flower arranging effortless and enjoyable. Whether you're decorating desks, bookshelves, tables, or vanities, its chic and minimalist design complements any decor style, from contemporary to bohemian. Elevate your home or office ambiance with this stylish accent piece, which adds a charming aesthetic and creates a welcoming atmosphere wherever it's placed. Ideal for both personal use and gifting, our bud vase combines practical functionality with timeless elegance, making it a must-have for every stylish space.


  • •Dimensions: This vase measures 4.5 inches in width, 4.5 inches in depth, and 4.5 inches in height, making it a compact yet striking addition to any roomDimensions: This vase measures 4.5 inches in width, 4.5 inches in depth, and 4.5 inches in height, making it a compact yet striking addition to any room
  • •Decoration: Ideal for adding a touch of elegance to your office, entryway, living room, or any other special occasion, this vase enhances any space with its modern design
  • •Applicable: Perfect for displaying artificial flowers, succulents, a floral arrangement, or simply as an elegant centerpiece, this versatile vase complements a variety of decor styles
  • •Sturdy Materials: Made from high-quality ceramic, this bud vase offers both visual appeal and durability, ensuring it stands the test of time while adding a touch of sophistication to any setting
  • •Design: Featuring an elegant touch and a beautiful artistic design, this vase adds a sophisticated and stylish accent to your home decor, making it a perfect piece for any contemporary, minimalist, or boho-themed interior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.