
Tall Narrow White Fiberglass Modern Floor Hole Vase 28 Inch
Mfr # QI003692L.WT
Zoro # G204102040
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Depth
4
Material
Fiberglass
Width
10
Length
4
Height
28.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QI003692L.WT
Zoro #
G204102040
UPC #
651355228139
Country of Origin
China
Dimensions
Depth
4
Width
10
Length
4
Height
28.5
Details
Material
Fiberglass
Weight
4
Color
White
Description
Welcome contemporary style into your home. This uniquely shaped fiberglass vase will invite fresh vibes to any room placed for its sleek composition and distinct design. Whether there is an empty area in need of a centerpiece or looking to lighten living space ambiance, this vase will add decorative appeal to your room decor. Fill it up with birch branches, your choice of flowers, or use alone as a burst of modern inspiration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.