Unique 20-Inch and 16-Inch Decanter-Inspired Glass Vases - Ideal Centerpieces for Entryway

  • Mfr # QI004734.2

  • Zoro # G415917082


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Color
Cream Yellow
Size
Set of 2
Width
12.5 in
Material
Glass
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004734.2
Zoro #
G415917082
UPC #
651355242210
Country of Origin
China

Dimensions

Size
Set of 2
Width
12.5 in
Length
12.5 in

Details

Color
Cream Yellow
Material
Glass
Item
Vase

Description

These exquisite large glass vases are meticulously handcrafted from high-quality glass, ensuring durability and a luxurious aesthetic. Their sleek, modern designs allow them to seamlessly blend into any room decor and accessories, from traditional to contemporary styles. The vases' light and luxurious textures serve as perfect canvases for various floral arrangements, effortlessly adding vibrancy to any space, whether it's a farmhouse kitchen, dining room, hallway, office reception, bank, library, or any establishment. They function as elegant focal points in living areas. Maintaining their pristine appearance is easy with simple wiping using a damp cloth, ensuring long-lasting beauty and use. The vases' unique shapes and versatility allow for showcasing a wide array of flowers, from delicate blooms to vibrant bouquets, creating stunning visual displays that enhance your home's ambiance. Ideal for decorating weddings, birthdays, parties, and other special occasions, as well as coffee houses and restaurants, these vases also make thoughtful housewarming or holiday gifts. Their modern Boho style and ability to enhance spaces, both with and without flowers, make them versatile and cherished additions to any home decor collection.


  • Ideal Size for Centerpiece: The large vase measure
  • Timeless Elegance: Crafted to perfection, their gr
  • Unique Home Decor: These unique vases are ideal fo
  • Quality Material: Crafted from high-quality hand-blown glass, these flower vases feature a gentle, warm cream yellow hue. They are sturdy, durable, leak-proof, and easy to clean. The handmade ribbed textured finish adds a touch of class and modern sophistication.
  • Perfect Gift Idea: Enhance these decorative glass vases with dried flowers, greenery, sunflowers, tulips, or your favorite plants. They make wonderful gifts for weddings, Thanksgiving, thank-you gifts for friends, or special treats 'without occasion' for yourself

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.