Shop FABULOSO
See all product information
Create Account
All-Purpose Cleaner - 56 fl oz (1.8 quart) - Lavender Scent - Rinse-free, Residue-free, Long
- Mfr # 153041
- Zoro # G823364133
product price:Â
$
10.75
/ea
Key Features
Cleaner Chemical Product Grouping
Cleaner
Fragrance
Lavender
Primary Chemical
Glutaral, Water, Colorants, Sodium C12-15 Pareth Sulfate, Fragrance, Citric Acid, Sodium Dodecylbenzenesulfonate, C9-11 Pareth-8, Sodium Laureth Sulfate
Surfaces for Use On
Multi Surface, Multipurpose
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 153041
- Zoro #
- G823364133
- UPC #
- 35000530325
- Country of Origin
- United States
- Item
- All Purpose Cleaner
- Cleaner Chemical Product Grouping
- Cleaner
- Fragrance
- Lavender
- Primary Chemical
- Glutaral, Water, Colorants, Sodium C12-15 Pareth Sulfate, Fragrance, Citric Acid, Sodium Dodecylbenzenesulfonate, C9-11 Pareth-8, Sodium Laureth Sulfate
- Surfaces for Use On
- Multi Surface, Multipurpose
- Color
- Purple
- Container Type
- Bottle
- Cleaner Form
- Liquid
- Rinse Required
- No
- Removes
- Oil, Dirt
- Properties
- Long Lasting, Residue-free, Easy to Use
Dimensions
- Size
- 56 fl oz
Description
All-Purpose Cleaner - 56 fl oz (1.8 quart) - Lavender Scent - Rinse-free, Residue-free, Long Lasting, Easy to Use - Purple Bottle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.