Shop FABULOSO
See all product information
Create Account
All-Purpose Cleaner - 56 fl oz (1.8 quart) - Lavender Scent - Rinse-free, Residue-free, Long, 6PK
- Mfr # 153041
- Zoro # G723364509
product price:Â
$
58.45
/pk of 6, $9.74/ea
Key Features
Primary Chemical
Glutaral, Water, Colorants, Sodium C12-15 Pareth Sulfate, Fragrance, Citric Acid, Sodium Dodecylbenzenesulfonate, C9-11 Pareth-8, Sodium Laureth Sulfate
Cleaner Form
Liquid
Color
Purple
Surfaces for Use On
Multi Surface, Multipurpose
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 153041
- Zoro #
- G723364509
- UPC #
- 35000530417
- Country of Origin
- United States
- Primary Chemical
- Glutaral, Water, Colorants, Sodium C12-15 Pareth Sulfate, Fragrance, Citric Acid, Sodium Dodecylbenzenesulfonate, C9-11 Pareth-8, Sodium Laureth Sulfate
- Cleaner Form
- Liquid
- Item
- All Purpose Cleaner
- Color
- Purple
- Surfaces for Use On
- Multi Surface, Multipurpose
- Container Type
- Bottle
- Fragrance
- Lavender
- Cleaner Chemical Product Grouping
- Cleaner
- Rinse Required
- No
- Properties
- Residue-free, Easy to Use, Long Lasting
Dimensions
- Size
- 56 fl oz
Description
All-Purpose Cleaner - 56 fl oz (1.8 quart) - Lavender Scent - Rinse-free, Residue-free, Long Lasting, Easy to Use - Purple Bottle, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.