Shop FABULOSO
See all product information
All-Purpose Cleaner, Citrus Fresh Scent, 125 oz Bottle, 4PK
Mfr # 61051911
Zoro # G823960977
product price:Â $111.99
/pk 4, $28.00/ea
Free Shipping & Returns
Key Features
Fragrance
Lavender, Fresh, Citrus
Color
Aqua
Size
125 fl oz (3.9 quart)
Surfaces for Use On
Multipurpose
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61051911
Zoro #
G823960977
UPC #
-
Country of Origin
United States
Dimensions
Size
125 fl oz (3.9 quart)
Details
Item
All Purpose Cleaner
Fragrance
Lavender, Fresh, Citrus
Color
Aqua
Surfaces for Use On
Multipurpose
Cleaner Form
Liquid
Series
Professional
Ready to Use/Concentrated
Concentrate
Container Type
Bottle
Cleaner Chemical Product Grouping
Cleaner/Degreaser
Description
This all-purpose cleaner and degreaser brings joy to your cleaning routine. With its pleasant scent, it not only tackles all kinds of messes but also fills your space with a delightful aroma. The Fabuloso Professional formula cuts through grease, grime and dirt while maintaining a neutral pH that is safe for various surfaces. Designed for residential, commercial and industrial use, this cleaner leaves no visible residue and eliminates the need for rinsing. Embrace a long-lasting fragrance that will surely delight. Not only does our cleaner have a delightful scent, but it also boasts a concentrated formula that allows you to get twice as many uses out of the same bottle size as the previous Fabuloso Professional formula. When it comes to industrial use, this all-purpose cleaner and degreaser is the perfect choice. Our cleaner is incredibly versatile and can be used on a wide range of surfaces, including countertops, floors and appliances. Cleaner can be used with a sponge or a mop. Mix 1 ounce in a gallon of water to remove grease, grime and dirt. Use in toilet bowls to clean and deodorize. At the end of the day, our concentrated all-purpose cleaner and degreaser is the perfect choice for anyone looking to achieve a clean, fresh space. So why wait? Try it out today and enjoy the benefits!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.