Shop FACETEC
See all product information
Create Account
Visor Green PC, flat - 7in x 16 3/4in, .040in, 48PK
- Mfr # 12F494721US
- Zoro # G724157650
product price:Â
$
5.49
/pk of 48, $0.11/ea
Sold in multiples of 2Â pks for
$10.98
Key Features
Width
16.75 in
Visor Thickness
0.040"
Lens Coating
Anti-scratch
Visor Material
Polycarbonate
Dielectric Protection
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12F494721US
- Zoro #
- G724157650
- UPC #
- 684892494729
- Country of Origin
- United States
- Item
- Faceshield
- Visor Color
- Green
- Lens Coating
- Anti-scratch
- Visor Material
- Polycarbonate
- Dielectric Protection
- Yes
- Standards
- ANSI
Dimensions
- Width
- 16.75 in
- Visor Thickness
- 0.040"
- Visor Height
- 7 in
Description
FaceTec Visor Green polycarbonate, flat - 7in x 16 3/4in,.040in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.