Shop VALUGARD
See all product information
Create Account
Visor Clear PC, flat - 7 1/2in x 15 1/2in, .040in ANSI/CSA, 48PK
- Mfr # 12F487400US
- Zoro # G024157794
product price:Â
$
4.19
/pk of 48, $0.09/ea
Sold in multiples of 3Â pks for
$12.57
Key Features
Visor Material
Polycarbonate
Standards
ANSI
Visor Height
8 in
Visor Thickness
0.040"
Width
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12F487400US
- Zoro #
- G024157794
- UPC #
- 684892487400
- Country of Origin
- United States
- Visor Material
- Polycarbonate
- Standards
- ANSI
- Visor Color
- Clear
- Dielectric Protection
- Yes
- Lens Coating
- Anti-scratch
- Item
- Faceshield
Dimensions
- Visor Height
- 8 in
- Visor Thickness
- 0.040"
- Width
- 15.5 in
Description
ValuGard Visor Clear polycarbonate, flat - 8in X 151/2in,.040in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.