Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM-ST.12AVSE
Zoro #
G4566037
UPC #
662679985271
Country of Origin
France
Dimensions
Drive Size
1/2 in
Overall Length
3 5/8 in
Tip Size
12 mm
Size
12mm
Socket Depth
Standard
Details
Socket Type
Hex Bit
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Finish
Chrome
Item
Socket Bit
Bit Style
Hex
Category Type
Socket Bits
Standards
Up To 1000V AC or 1500V DC
Measurement Type
Metric
Impact Rated
No
Drive Type
Square
Replaceable Insert
No
Tip Style
Hex
Insulated
Yes
Voltage Rating
1,000 V AC, 1,500 V DC
Description
Socket Bit, Replaceable Insert No, Metric, Tip Size 12 mm, Tip Style Hex, Overall Length 3 5/8 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.