Ball Bearings, No W205PPG
- Mfr # W205PPG
- Zoro # G408467440
product price:Â
$
65.59
/ea
Key Features
Outside Diameter
52 mm
Outer Ring Width
0.81 in
Seal Material
Buna-N
Bearing Material
Steel
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- W205PPG
- Zoro #
- G408467440
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 52 mm
- Outer Ring Width
- 0.81 in
- Fillet Radius
- 0.39 in
Details
- Item
- Radial Ball Bearing
- Seal Material
- Buna-N
- Bearing Material
- Steel
- Number of Rows
- 1
- Ball Material
- Steel
- System of Measurement
- Metric
- Cage Material
- Steel
- Lubricant Material
- Polyurea Base
- Ring Material
- Steel
- Minimum Temperature
- -30 Degrees F
- Seal Type
- Contact Seal
- Maximum Temperature
- 275 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.