
Deep Groove Radial Ball Bearing, 6000 Industry Number, Open, 10 mm Dia
Mfr # 6000 C3
Zoro # G610427843
product price: $12.79
/ea
Sold in multiples of 2 for $25.58
Key Features
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6000
ABEC Rating
1
Closure
Open
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6000 C3
Zoro #
G610427843
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
10 mm
Outside Diameter
26 mm
Outer Ring Width
8 mm
Details
Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6000
ABEC Rating
1
Closure
Open
Number of Rows
1
Cage Material
Pressed Steel
Bearing Material
Steel
Seal Material
N/A Open
Lubricant Material
Light Oil Preservative
Includes Retaining Ring
No
Temp. Range
-20 to +390 °F
Seal Type
None/Open
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.