
Radial Deep Groove Ball Bearings, Double Row
Mfr # 4310B TVH
Zoro # G010691318
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Cage Material
P - Plastic Molded Cage
Outside Dia.
4.3307in
Width
1.5748in
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Bearing Seal Type
No Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
4310B TVH
Zoro #
G010691318
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
4.3307in
Width
1.5748in
Details
Cage Material
P - Plastic Molded Cage
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Bearing Seal Type
No Seal
Dynamic Load Capacity (Lb.)
92000
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Static Load Capacity
76000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.