Fakro

Fakro 66858 LSF Scissor Fireproof Door Insulated Attic Ladder


product price: $1,851.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

  • Brand Fakro
  • MFR # 66858
  • Zoro # G304058179
  • UPC #
    5902411668587
  • Country of Origin China
  • Category Attic Ladders

Description

LSF is a fire-resistant ladder providing easy and safe access to the attic, and at the same time serving as a fire block during a fire inside the building. A modern system of folding the ladder enables the ladder to be folded to smaller lengths and therefore allows smaller sizes of loft hatch to be achieved. The inner part of the frame is equipped with a gasket, which under the influence of high temperatures increases its volume and prevents the smoke from entering the higher floors.

Features
  • Easy-to-install fire-rated and insulated steel scissor attic ladder.
  • Well balanced door opens and closes easily with no sudden movements.
  • Dimension - 47 L x 22 W in.
  • Height - 9 ft. 10 in.
  • Item Weight - 138 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products