This item is Discontinued.

Fakro Fakro 860432 LST Scissor Insulated Attic Ladder; 300Lbs 860432

Fakro 860432 LST Scissor Insulated Attic Ladder; 300Lbs (Discontinued)

  • Mfr # 860432
  • Zoro # G704039389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
860432
Zoro #
G704039389
UPC #
5900988604328
Country of Origin
China

Description

The LST attic ladder provides an easy and safe access to the attic. The scissors construction makes ladder folding possible. A 1 3/8 in. thick, white, finished wooden door with an approximate R value 5.2 significantly reduces heat loss. A peripheral seal in the lower part of the box guarantees first-class tightness The S-shaped strings give a modern appearance and perform the role of a handrail, facilitating climbing the ladder. The scissors system of folding the ladder and the possibility to lock the hatch in a fully open position ensure an ease and safety of operation. The small ladder dimensions, achieved thanks to the unique system of folding, allow the ladder to be installed in smaller openings.

Features
  • Safety is ensured by the application of rounded side supporters and remaining hardware which do not pose any risk of injury.
  • The outer (visible) side of the door is smooth without any visible fixing elements.
  • Dimension - 31 L x 27 W in.
  • Height - 9 ft. 6 in.
  • Item Weight - 78 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.