2090 Series Exit Devices
Mfr # 2093NL/HB 44IN RHR P28
Zoro # G310051270
product price: $734.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2093NL/HB 44IN RHR P28
Zoro #
G310051270
UPC #
197163235636
Country of Origin
Mexico
Details
Exit Device Type
Rim
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Rim Type Crossbar Exit Device, 44 in., Night Latch/Hold Back with Pull, with Rim Cylinder and 9970 Pull, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.