25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Aluminum Cl

  • Mfr # 25-R-L-NL-D 3 28 RHR

  • Zoro # G609949172


product price:  $1,004.99
/ea
Free Shipping & Returns

Key Features

Door Width
11.25 in
Finish
Satin Aluminum Clear Anodized
Material
Aluminum
Depth
6.25 in
Length (In.)
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-R-L-NL-D 3 28 RHR
Zoro #
G609949172
UPC #
197163167234
Country of Origin
United States

Dimensions

Door Width
11.25 in
Depth
6.25 in
Length (In.)
40.5 in

Details

Finish
Satin Aluminum Clear Anodized
Item
Rim Exit Devices
Material
Aluminum

Description

25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.