Zoro Homepage

Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Device, 84in Door Height, Exit On

  • Mfr # 25-C-EO 3 32D

  • Zoro # G316468836


product price: $1,270.99
/ea
Free Shipping & Returns

Key Features

Type
Concealed Vertical Rod
Fire Rated
No
Grade
Grade 1
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-C-EO 3 32D
Zoro #
G316468836
UPC #
197163366880
Country of Origin
Japan

Dimensions

For Door Thickness
1-3/4 in
Depth
2-3/4 in
Fits Stile Width
3-1/2 in
Length (In.)
36 in

Details

Type
Concealed Vertical Rod
Fire Rated
No
Grade
Grade 1
Exit Device Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Finish
Satin Stainless Steel
Material
Stainless Steel
Item
Concealed Vertical Cable Exit Bar
Color
Satin Stainless Steel
Series
25
Door Handing
Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.