Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Device, 84in Door Height, Nightla
Mfr # 25-C-L-NL-D 3 26D RHR
Zoro # G316468904
product price:Â $1,462.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Type
Concealed Vertical Rod
Grade
Grade 1
Door Handing
Right Hand Reverse
Exit Device Type
Concealed Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25-C-L-NL-D 3 26D RHR
Zoro #
G316468904
UPC #
197163366903
Country of Origin
Japan
Dimensions
For Door Thickness
1-3/4 in
Depth
2-3/4 in
Length (In.)
36 in
Fits Stile Width
3-1/2 in
Details
Fire Rating - Door Hardware
No
Type
Concealed Vertical Rod
Grade
Grade 1
Door Handing
Right Hand Reverse
Exit Device Type
Concealed Vertical Rod
Fire Rated
No
Finish
Satin Chrome
Series
25
Material
Brass or Bronze
Color
Satin Chrome
Item
Concealed Vertical Cable Exit Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.