Shop STANLEY SECURITY
See all product information
Von Duprin 3327A Series Surface Vertical Rod Exit Device
Mfr # QDB280 626 6A DBS SC
Zoro # G510047028
product price:Â $98.49
/eaKey Features
Finish
Satin Chromium Plated
Material
Brass or Bronze
Color
Satin Chromium Plated
Includes
Deadbolt Cylinder
Application
Deadbolt Cylinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QDB280 626 6A DBS SC
Zoro #
G510047028
UPC #
197163265718
Country of Origin
Mexico
Details
Finish
Satin Chromium Plated
Material
Brass or Bronze
Color
Satin Chromium Plated
Includes
Deadbolt Cylinder
Application
Deadbolt Cylinder
Cylinder Type
Conventional Cylinder
Description
Grade 2 Auxiliary Deadbolt, Single Cyl Schlage in.C in., 6-Way Adjustable Deadbolt, Deadbolt Strike Square, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.