Zoro Homepage

Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Device, 84in Door Height, Exit Only

  • Mfr # 25-V-EO 3 3

  • Zoro # G616468833


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Fits Stile Width
3-1/2 in
Depth
2-3/4 in
Fire Rating - Door Hardware
No
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-V-EO 3 3
Zoro #
G616468833
UPC #
197163366934
Country of Origin
Japan

Dimensions

For Door Thickness
1-3/4 in
Fits Stile Width
3-1/2 in
Depth
2-3/4 in
Length (In.)
36 in

Details

Item
Surface Vertical Rod Exit Devices
Fire Rating - Door Hardware
No
Fire Rated
No
Type
Surface Vertical Rod
Exit Device Type
Surface Vertical Rod
Color
Bright Brass
Door Handing
Non-Handed
Grade
Grade 1
Material
Brass
Series
25
Finish
Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.