Shop FALCON
See all product information
Create Account
Grade 2 Classroom Cylindrical Lock, Key in Lever Cylinder, Latitude Lever, Standard Rose, Flat Bla
- Mfr # W561PD LAT 622
- Zoro # G214533544
product price:Â
$
97.65
/ea
Key Features
Lockset Finish
Flat Black Coated
Color
Flat Black Coated
Width
3.75 in
Length
7.25
series
W Series Grade 2 Cylindrical Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W561PD LAT 622
- Zoro #
- G214533544
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Lockset Finish
- Flat Black Coated
- Color
- Flat Black Coated
- series
- W Series Grade 2 Cylindrical Lever Locks
Dimensions
- Width
- 3.75 in
- Length
- 7.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.