Zoro Homepage

Lever Lockset, Mechanical, Classroom, Grd.2

  • Mfr # B561P6D Q 613

  • Zoro # G4067981


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B561P6D Q 613
Zoro #
G4067981
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
B Quantum
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Keyway G
Key Type
Keyed Different
Features
10 yr Warranty, Screws Coated with Thread Sealant
Handle Material
Zinc
Standards
ANSI/BHMA A156.2
ADA Compliant
Yes
Strike Type
Curved Lip
Backset
2 3/4 in
Series
B
Ligature Resistant
No
Number of Keys
2
Number of Pins
6
Key Material
Brass
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Medium Duty
Location Type
Commercial
For Use With
various Door Types
Cylinder Core Type
Conventional Core Cylinder
Includes
Strike
Item
Door Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
Grade
2
Keying
Keyed Different
Fire Rated
Not Rated
Finish
Oil Rubbed Dark Bronze
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Lockset Style
Quantum
ANSI Grade
2
Lockset Type
Mechanical
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F84
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Application
Commercial
Knob/Handle Material
Bronze

Description

Quantum Lever Class Lock, Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.