Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Devices

  • Mfr # 1792NL-OP/HB-OP 48IN DC13

  • Zoro # G016506234


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Lockdown Type
Hex Key Dogging
Performance Grade
1
Hand Orientation
Non-Handed
UL Fire Rating
UL305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1792NL-OP/HB-OP 48IN DC13
Zoro #
G016506234
UPC #
197163072880
Country of Origin
United States

Dimensions

Fits Stile Width
1 3/4 in
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in

Details

Exit Device Type
Rim
Lockdown Type
Hex Key Dogging
Performance Grade
1
Hand Orientation
Non-Handed
UL Fire Rating
UL305
ANSI Grade
1
Outside Trim Type
Night Latch
Product Type
Exit Device
Lockset Type
Mechanical
Includes
Cylinder
Color
Silver
Item
Mechanical Exit Devices

Description

Mechanical Exit Devices, Rim, Hex Key Dogging, Fits Stile Width 1 3/4 in, Outside Trim Type Night Latch, Includes Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.